Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Label, Dual Wall, 4:1 I.D. Shrink Ratio, Clear RPPM-4/1-X-SP

Heat Shrink Label, Dual Wall, 4:1 I.D. Shrink Ratio, Clear (Discontinued)

  • Mfr # RPPM-4/1-X-SP
  • Zoro # G400947421
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RPPM-4/1-X-SP
Zoro #
G400947421
UPC #
-
Country of Origin
Czechia

Dimensions

Recovered Wall Thickness (Tolerance)
.8 mm [ .0315 in ]

Details

Item
Heat Shrink Label
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.039 in
Material
Irradiated Modified Polyolefin
Color
Clear
Temp. Range
-40° to 85°C
Min. Shrink Temp.
60°C
Shrink Tubing I.D. Before Shrinking
0.157 in
Fluid Type
Typical Automotive Fluids, Water
Flexibility
Semi-Rigid
Flammability
Non-Flame-Retardant
Resistant To
Abrasion, Fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.