Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, Yellow, 2 in (Discontinued)
- Mfr # 2557290003
- Zoro # G300952181
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2557290003
Zoro #
G300952181
UPC #
-
Country of Origin
United States
Dimensions
Length
2 in
Use with Wire Size
1 AWG to 400 kcmil
Details
Item
Heat Shrink Label
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.333 in
Material
Cross-Linked Polyolefin
Color
Yellow
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.