Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)
- Mfr # 4602050003
- Zoro # G100952466
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
4602050003
Zoro #
G100952466
UPC #
-
Country of Origin
Czechia
Dimensions
Length
2 in
Use with Wire Size
1 AWG to 400 kcmil
Details
Item
Heat Shrink Label
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.333 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
1 in
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.