Zoro Homepage
This item is Discontinued.
Raychem Rps-1K-22-18/2.0-S1-9 8374950001

Rps-1K-22-18/2.0-S1-9 (Discontinued)

  • Mfr # 8374950001
  • Zoro # G705982271
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8374950001
Zoro #
G705982271
UPC #
-
Country of Origin
United States

Dimensions

Recovered Inside Diameter
.042 in
Sleeve Length
1 in
Compatible Cable Diameter
.046 " .105 in
Supplied Diameter
.125 in

Details

Color
White
Number of Prescores
1
Printer Technology
Thermal Transfer
Tubing Type
Ladder
Tubing Grade
Commercial
Markers per Sleeve
2
Shrink Ratio
0.125694444444444
Operating Temperature Range
-30 " 105 °C

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.