This item is Discontinued.

Raychem Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in 5516930001

Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)

  • Mfr # 5516930001
  • Zoro # G100952558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5516930001
Zoro #
G100952558
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
6 AWG to 250 kcmil
Compatible Cable Diameter
.275 " - .64 in

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
1/4 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
3/4 in
Markers per Sleeve
1
Printer Technology
Thermal Transfer
Recommended Ribbon
See Printer Ribbon Matrix
Tubing Grade
Commercial

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.