Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in 7191070001

Heat Shrink Label, Thin Wall, 3:1 I.D. Shrink Ratio, White, 2 in (Discontinued)

  • Mfr # 7191070001
  • Zoro # G100954385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7191070001
Zoro #
G100954385
UPC #
-
Country of Origin
United States

Dimensions

Length
2 in
Use with Wire Size
18 to 12 AWG

Details

Item
Heat Shrink Label
Shrink Ratio
3:1
Wall Type
Thin Wall
Shrink Tubing I.D. After Shrinking
0.062 in
Material
Cross-Linked Polyolefin
Color
White
Temp. Range
-22° to 221°F
Min. Shrink Temp.
85°C
Shrink Tubing I.D. Before Shrinking
3/16 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.