This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black, 48 in 5202062019

Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black, 48 in (Discontinued)

  • Mfr # 5202062019
  • Zoro # G500952882
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5202062019
Zoro #
G500952882
UPC #
-
Country of Origin
China

Dimensions

Length
48 in
Recovered Wall Thickness (Tolerance)
.031 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.095 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.24 in
Voltage (Max)
.6 kV
Flexibility
Semi-Rigid
Fluid Type
Aviation Fuel, Chemicals/Solvents, Water
Resistant To
Abrasion, Fluids, Mechanical Damage, Strain
Flammability
Flame-Retardant

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.