
Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black, 49 in (Discontinued)
- Mfr # RT-3-NO.1-0-STK
- Zoro # G600953314
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
RT-3-NO.1-0-STK
Zoro #
G600953314
UPC #
-
Country of Origin
China
Dimensions
Length
49 in
Recovered Wall Thickness (Tolerance)
.79 mm[.031 in]
Details
Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.095 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.24 in
Fluid Type
Aviation Fuel,Chemicals/Solvents,Water
Voltage (Max)
.6 kV
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Series
Raychem RT-3
Flexibility
Semi-Rigid
Flammability
Flame-Retardant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.