Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black 278414-000

Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 278414-000
  • Zoro # G400952708
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
278414-000
Zoro #
G400952708
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Tolerance)
.031 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.32 in
Resistant To
Fluids, Mechanical Damage, Strain, Abrasion
Fluid Type
Chemicals/Solvents, Aviation Fuel, Water
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Flexibility
Semi-Rigid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.