Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black RT-3-NO.2-0-COIL

Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # RT-3-NO.2-0-COIL
  • Zoro # G700953399
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RT-3-NO.2-0-COIL
Zoro #
G700953399
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Tolerance)
.79 mm[.031 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.32 in
Voltage (Max)
.6 kV
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain
Fluid Type
Aviation Fuel,Chemicals/Solvents,Water
Flexibility
Semi-Rigid
Series
Raychem RT-3
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.