Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black 5202004018

Heat Shrink Tube, Single Wall, 2.5:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # 5202004018
  • Zoro # G300953003
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5202004018
Zoro #
G300953003
UPC #
-
Country of Origin
China

Dimensions

Recovered Wall Thickness (Tolerance)
.031 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2.5:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.2 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-55° to 135°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.485 in
Flexibility
Semi-Rigid
Resistant To
Strain, Fluids, Mechanical Damage, Abrasion
Fluid Type
Water, Aviation Fuel, Hydraulic Fluid
Flammability
Flame-Retardant
Voltage (Max)
.6 kV
Fluid Resistance
Splash Protection

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.