Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear, Cross-Linked Fluoropolymer, 0.063 in I.D. Before Shrinking 7028554007

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Clear, Cross-Linked Fluoropolymer, 0.063 in I.D. Before Shrinking (Discontinued)

  • Mfr # 7028554007
  • Zoro # G200954667
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
7028554007
Zoro #
G200954667
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.1 in
Recovered Wall Thickness (Tolerance)
.004 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.031 in
Material
Cross-Linked Fluoropolymer
Color
Clear
Temp. Range
-55° to 150°C
Min. Shrink Temp.
125°C
Shrink Tubing I.D. Before Shrinking
0.063 in
Voltage (Max)
.6 kV
Resistant To
Abrasion, Strain, Fluids, Mechanical Damage
Fluid Resistance
Splash Protection
Fluid Type
Lubricating Oil, Water, De-Icing Fluid, Aviation Fuel, Hydraulic Fluid
Flexibility
Flexible
Flammability
Highly Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.