This item is Discontinued.

Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 1/4 in, Clear, 1 in RW-175-1/4-X-1IN

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, 1/4 in, Clear, 1 in (Discontinued)

  • Mfr # RW-175-1/4-X-1IN
  • Zoro # G000962138
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
RW-175-1/4-X-1IN
Zoro #
G000962138
UPC #
-
Country of Origin
United States

Dimensions

Length
1 in
Recovered Wall Thickness (Tolerance)
.33 mm[.013 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
1/8 in
Material
Cross-Linked Fluoropolymer
Color
Clear
Temp. Range
-55° to 175°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
1/4 in
Voltage (Max)
.6 kV
Series
Raychem RW-175
Fluid Type
Anti-Icing Fluid,Aviation Fuel,Cleaning Solvents,Hydraulic Fluid,Lubricating Oil,Water
Resistant To
Abrasion,Cut-Through,Fluids,Mechanical Damage,Strain
Flammability
Highly Flame-Retardant
Flexibility
Semi-Rigid

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.