Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem RW-175-1/8-X-1IN RW-175-1/8-X-1IN

RW-175-1/8-X-1IN (Discontinued)

  • Mfr # RW-175-1/8-X-1IN
  • Zoro # G100962151
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-175-1/8-X-1IN
Zoro #
G100962151
UPC #
-
Country of Origin
Czechia

Dimensions

Expanded Inside Diameter (Min)
3.2 mm
Cut Length
25.4 mm
Recovered Wall Thickness (Tolerance)
0.25 mm
Recovered Inside Diameter (Max)
1.6 mm

Details

Color
Clear
Shrink Ratio
2:1
Material
Crosslinked Fluoropolymer
Shrink Temperature (Min)
155 °C
Low Outgassing
Yes
Series
Raychem RW-175
Recovery Temperature
175 °C
Resistant To
Abrasion,Cut-Through,Fluids,Mechanical Damage,Strain
Voltage (Max)
.6 kV
Fluid Type
Anti-Icing Fluid, Aviation Fuel, Cleaning Solvents, Hydraulic Fluid, Lubricating Oil, Water
Product Source
US
Wall Type
Single
Flammability
Highly Flame-Resistant,Highly Flame-Retardant
Flexibility
Semi-Rigid
Operating Temperature Range
-55 to 175°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.