Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black CB7839-000

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # CB7839-000
  • Zoro # G600960718
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB7839-000
Zoro #
G600960718
UPC #
-
Country of Origin
United States

Dimensions

Recovered Wall Thickness (Nominal)
.053 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.187 in
Material
Cross-Linked Fluoropolymer
Color
Black
Temp. Range
-40° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
0.374 in
Fluid Type
Lubricating Oil, Water, Hydraulic Fluid, Aviation Fuel
Flexibility
Flexible
Fluid Resistance
Immersion Protection, Splash Protection
Resistant To
Fluids
Material Systems Code
200
Flammability
Flame-Retardant

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.