Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black CB03314003

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black (Discontinued)

  • Mfr # CB03314003
  • Zoro # G100960218
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB03314003
Zoro #
G100960218
UPC #
-
Country of Origin
Switzerland

Dimensions

Recovered Wall Thickness (Nominal)
.0391 in

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.0935 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-40° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Flammability
Flame-Retardant
Fluid Resistance
Splash Protection, Immersion Protection
Fluid Type
Water, Lubricating Oil, Aviation Fuel, Hydraulic Fluid
Flexibility
Flexible
Material Systems Code
200
Resistant To
Fluids

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.