Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3/16 in I.D. Before Shrinking RW-200-E-3/16-0-SP

Heat Shrink Tube, Single Wall, 2:1 I.D. Shrink Ratio, Black, 3/16 in I.D. Before Shrinking (Discontinued)

  • Mfr # RW-200-E-3/16-0-SP
  • Zoro # G200962297
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RW-200-E-3/16-0-SP
Zoro #
G200962297
UPC #
-
Country of Origin
Switzerland

Dimensions

Recovered Wall Thickness (Nominal)
1 mm[.0391 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
2:1
Wall Type
Single Wall
Shrink Tubing I.D. After Shrinking
0.0935 in
Material
Cross-Linked Fluoroelastomer
Color
Black
Temp. Range
-40° to 200°C
Min. Shrink Temp.
175°C
Shrink Tubing I.D. Before Shrinking
3/16 in
Fluid Resistance
Immersion Protection,Splash Protection
Resistant To
Fluids
Flammability
Flame-Retardant
Series
Raychem RW-200
Material Systems Code
200
Flexibility
Flexible
Fluid Type
Aviation Fuel,Hydraulic Fluid,Lubricating Oil,Water

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.