
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
775210-000
Zoro #
G200961351
UPC #
-
Country of Origin
Mexico
Dimensions
Recovered Inside Diameter (Max)
2.15 mm[.085 in]
Expanded Inside Diameter (Min)
4.3 mm[.17 in]
Details
Resistance Properties
Immersion Protection
Operating Temperature (Max)
150 °C
Wire Temperature (Max)
150 °C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.