Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.145 in, 0.65 in 646506-000

Heat Shrink Tube, 0.145 in, 0.65 in (Discontinued)

  • Mfr # 646506-000
  • Zoro # G000960493
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
646506-000
Zoro #
G000960493
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
.055 in
Jacket Outside Diameter
.104 in
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.03 in
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.145 in
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Temperature Indicator Type
Thermochromic
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
20 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.