Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.145 in, 0.65 in S02-02-R

Heat Shrink Tube, 0.145 in, 0.65 in (Discontinued)

  • Mfr # S02-02-R
  • Zoro # G600962071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02-02-R
Zoro #
G600962071
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
2.65 mm[.104 in]
Shield Outside Diameter (Min)
1.4 mm[.055 in]
Use With Wire Size
20 AWG

Details

Item
Heat Shrink Tube
Shrink Tubing I.D. After Shrinking
0.03 in
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.145 in
Resistance Properties
Immersion Protection
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
20 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.