
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
450705-000
Zoro #
G000959374
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
.65 in
Jacket Outside Diameter
.169 in
Pre-Installed Lead Wire Size
.61 mm²
Wire Size Range
20 AWG
Recovered Inside Diameter (Max)
.05 in
Shield Outside Diameter (Min)
.085 in
Expanded Inside Diameter (Min)
.2 in
Details
Product Type
Shield Terminator
Lead Plating Material
Tin
Lead Stranding
Stranded
Lead Color
White/Blue
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Resistance Properties
Immersion Protection
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.