Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heat Shrink Tube, 0.2 in, White, 0.65 in (Discontinued)

  • Mfr # 450705N003
  • Zoro # G900959306
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450705N003
Zoro #
G900959306
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.17 in
Shield Outside Diameter (Min)
.085 in
Dielectric Outside Diameter (Max)
.05 in
Use With Wire Size
20 AWG
Use with Wire Size
.5 mm²

Details

Item
Heat Shrink Tube
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.05 in
Color
White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.2 in
Termination Method
Solder
Temperature Indicator Type
Thermochromic
Resistance Properties
Immersion Protection
Lead Plating Material
Tin
Temperature Indicator
Yes
Lead Stranding
Stranded
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
20 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.