Zoro Homepage
This item is Discontinued.
Raychem S02-04-R 656537-000

S02-04-R (Discontinued)

  • Mfr # 656537-000
  • Zoro # G100961536
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
656537-000
Zoro #
G100961536
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
.75 in
Shield Outside Diameter (Min)
.13 in
Jacket Outside Diameter
.234 in
Wire Size Range
20 AWG
Recovered Inside Diameter (Max)
.07 in
Expanded Inside Diameter (Min)
.255 in

Details

Resistance Properties
Immersion Protection
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Product Type
Shield Terminator

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.