
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S02-04-R
Zoro #
G800962345
UPC #
-
Country of Origin
Mexico
Dimensions
Overall Length
19.1 mm[.75 in]
Wire Size
.5 mm²
Recovered Inside Diameter (Max)
1.8 mm[.07 in]
Jacket Outside Diameter
5.95 mm[.234 in]
Shield Outside Diameter (Min)
3.3 mm[.13 in]
Expanded Inside Diameter (Min)
6.45 mm[.255 in]
Details
Temperature Indicator Type
Thermochromic
Resistance Properties
Immersion Protection
Temperature Indicator
Yes
Product Type
Shield Terminator
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.