Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.145 in, Blue, White, 0.65 in 163665-000

Heat Shrink Tube, 0.145 in, Blue, White, 0.65 in (Discontinued)

  • Mfr # 163665-000
  • Zoro # G400959875
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163665-000
Zoro #
G400959875
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.34 in
Shield Outside Diameter (Min)
.055 in
Use With Wire Size
22 AWG
Use with Wire Size
.34 mm²

Details

Item
Heat Shrink Tube
Insulation Color
Blue, White
Shrink Tubing I.D. After Shrinking
0.03 in
Color
Blue, White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.145 in
Temperature Indicator Type
Thermochromic
Lead Stranding
Stranded
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Temperature Indicator
Yes
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.