Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.275 in, Blue, 0.75 in 257509N002

Heat Shrink Tube, 0.275 in, Blue, 0.75 in (Discontinued)

  • Mfr # 257509N002
  • Zoro # G300959944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
257509N002
Zoro #
G300959944
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
.17 in
Jacket Outside Diameter
.275 in
Dielectric Outside Diameter (Max)
.1 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.17 in
Color
Blue
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.275 in
Wire Temperature (Max)
105 °C
Temperature Indicator Type
Thermochromic
Resistance Properties
Immersion Protection
Lead Stranding
Stranded
Lead Plating Material
Tin
Pre-Installed Lead
Yes
Termination Method
Solder
Temperature Indicator
Yes
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.