Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.275 in, Blue, 0.75 in S02-10-R-6CS816

Heat Shrink Tube, 0.275 in, Blue, 0.75 in (Discontinued)

  • Mfr # S02-10-R-6CS816
  • Zoro # G900962382
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02-10-R-6CS816
Zoro #
G900962382
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Shield Outside Diameter (Min)
4.3 mm[.17 in]
Jacket Outside Diameter
7 mm[.275 in]
Dielectric Outside Diameter (Max)
2.5 mm[.1 in]
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.17 in
Color
Blue
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.275 in
Lead Plating Material
Tin
Pre-Installed Lead
Yes
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Lead Stranding
Stranded
Wire Temperature (Max)
105 °C
Temperature Indicator Type
Thermochromic
Termination Method
Solder
Wire Range
22 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.