Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.275 in, White, 0.75 in 7477570003

Heat Shrink Tube, 0.275 in, White, 0.75 in (Discontinued)

  • Mfr # 7477570003
  • Zoro # G000961186
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7477570003
Zoro #
G000961186
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Dielectric Outside Diameter (Max)
.1 in
Shield Outside Diameter (Min)
.17 in
Jacket Outside Diameter
.275 in
Use With Wire Size
22 AWG

Details

Item
Heat Shrink Tube
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.17 in
Color
White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.275 in
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Wire Temperature (Max)
105 °C
Termination Method
Solder
Lead Stranding
Stranded
Pre-Installed Lead
Yes
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride
Wire Range
22 AWG

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.