Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
No Product Image Available

Heat Shrink Tube, 0.255 in, Black, White, 0.75 in (Discontinued)

  • Mfr # 588742N005
  • Zoro # G600959231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
588742N005
Zoro #
G600959231
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Dielectric Outside Diameter (Max)
.07 in
Jacket Outside Diameter
.25 in
Shield Outside Diameter (Min)
.13 in
Use With Wire Size
24 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.07 in
Color
Black, White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.255 in
Temperature Indicator
Yes
Temperature Indicator Type
Thermochromic
Lead Plating Material
Tin
Resistance Properties
Immersion Protection
Termination Method
Solder
Lead Stranding
Stranded
Wire Range
24 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.