Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.17 in, Blue, 0.65 in S02-18-R-6

Heat Shrink Tube, 0.17 in, Blue, 0.65 in (Discontinued)

  • Mfr # S02-18-R-6
  • Zoro # G900962368
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
S02-18-R-6
Zoro #
G900962368
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Shield Outside Diameter (Min)
2.15 mm[.085 in]
Jacket Outside Diameter
4.3 mm[.17 in]
Dielectric Outside Diameter (Max)
1.25 mm[.05 in]
Use With Wire Size
26 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.085 in
Color
Blue
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.17 in
Lead Plating Material
Tin
Temperature Indicator Type
Thermochromic
Wire Temperature (Max)
105 °C
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Pre-Installed Lead
Yes
Termination Method
Solder
Lead Stranding
Stranded
Wire Range
26 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.