Zoro Homepage
This item is Discontinued.
Raychem Heat Shrink Tube, 0.3 in, Black, White, 0.75 in 762712N001

Heat Shrink Tube, 0.3 in, Black, White, 0.75 in (Discontinued)

  • Mfr # 762712N001
  • Zoro # G800960921
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
762712N001
Zoro #
G800960921
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.75 in
Overall Length
3/4 in
Jacket Outside Diameter
.14 in
Shield Outside Diameter (Min)
.17 in
Dielectric Outside Diameter (Max)
.1 in
Use With Wire Size
26 AWG

Details

Item
Heat Shrink Tube
Insulation Color
Black, White
Shrink Tubing I.D. After Shrinking
0.1 in
Color
Black, White
Temp. Range
-55° to 150°C
Shrink Tubing I.D. Before Shrinking
0.3 in
Temperature Indicator Type
Thermochromic
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Lead Stranding
Stranded
Termination Method
Solder
Lead Plating Material
Tin
Wire Range
26 AWG
Connection Material
Cross-Linked Modified Polyvinylidene Fluoride

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.