Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, 0.105 in, Braid, 0.65 in D08259-000

Heat Shrink Tube, 0.105 in, Braid, 0.65 in (Discontinued)

  • Mfr # D08259-000
  • Zoro # G400960246
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D08259-000
Zoro #
G400960246
UPC #
-
Country of Origin
Mexico

Dimensions

Length
0.65 in
Overall Length
0.65 in
Jacket Outside Diameter
.104 in
Dielectric Outside Diameter (Max)
.105 in
Shield Outside Diameter (Min)
.055 in
Use With Wire Size
600 CMA

Details

Item
Heat Shrink Tube
Insulation Color
Blue
Shrink Tubing I.D. After Shrinking
0.055 in
Color
Braid
Temp. Range
200° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Temperature Indicator
Yes
Resistance Properties
Immersion Protection
Wire Temperature (Max)
150 °C
Lead Plating Material
Nickel
Temperature Indicator Type
Fusible Ring
Termination Method
Solder
Pre-Installed Lead
Yes
Wire Range
600 CMA

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.