Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem S200-2-55-20-9CS2904 EJ3518-000

S200-2-55-20-9CS2904 (Discontinued)

  • Mfr # EJ3518-000
  • Zoro # G600959873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EJ3518-000
Zoro #
G600959873
UPC #
-
Country of Origin
Mexico

Details

Item
Heat Shrink Tube
Insulation Color
White
Shrink Tubing I.D. After Shrinking
0.03 in
Temp. Range
200° C
Shrink Tubing I.D. Before Shrinking
0.105 in
Termination Method
Solder
Pre-Installed Lead
Yes/150 mm min
Resistance Properties
Immersion Protection
Temperature Indicator
Yes
Temperature Indicator Type
Fusible Ring

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.