Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 4 ft SCL-1/2-2-STK

Heat Shrink Tube, Dual Wall, 3:1 I.D. Shrink Ratio, Red, 4 ft (Discontinued)

  • Mfr # SCL-1/2-2-STK
  • Zoro # G300962722
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCL-1/2-2-STK
Zoro #
G300962722
UPC #
-
Country of Origin
United States

Dimensions

Length
4 ft
Recovered Wall Thickness (Nominal)
1.39 mm[.055 in]
Recovered Wall Thickness (Tolerance)
.36 mm[.014 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
3:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.195 in
Material
Cross-Linked Modified Polyolefin
Color
Red
Temp. Range
-55° to 110°C
Min. Shrink Temp.
135°C
Shrink Tubing I.D. Before Shrinking
1/2 in
Fluid Resistance
Moisture/Splash Protection/Spray Protection,Moisture/Spray Protection
Voltage (Max)
.6 kV
Fluid Type
Hydraulic Fluid,Lubricating Oil,Water
Series
Raychem SCL
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain,Vibration
Flexibility
Semi-Rigid
Flammability
Non-Flame-Retardant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.