
Screened Backshells And Adapters, 90, Accepts Cable Diameter (Max) 9.53 Mm (Discontinued)
- Mfr # TX18AZ90-1606
- Zoro # G305917215
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
TX18AZ90-1606
Zoro #
G305917215
UPC #
-
Country of Origin
United Kingdom
Dimensions
Adapter Entry Size
6
Connector Shell Size
16,16S
Accepts Cable Diameter (Max)
9.53 mm[.375 in]
Details
TE Connector Interface Code
18
TE Adapter Code
18
Termination Device Type
Side-Entry Tinel-Lock Ring,Tinel-Lock,Tinel-Lock Ring
Connector System
Cable-to-Cable
Connector General Specification Number
AS50151 Class A,E,F,R Less ENDBELL, Solder Contact
Backshell Material
Aluminum Alloy
Adapter Angle
90
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.