Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in 537637P044

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in (Discontinued)

  • Mfr # 537637P044
  • Zoro # G400959325
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
537637P044
Zoro #
G400959325
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.77 in
Recovered Wall Thickness (Tolerance)
.09 in

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.098 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 150°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.455 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Resistant To
Fluids, Abrasion, Mechanical Damage, Vibration, Strain
Fluid Type
ASTM #3 Oil, ASTM Fuel C, Diesel Fuel, Water
Flexibility
Semi-Rigid

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.