Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in SCT-NO.3-E3-0-45MM

Heat Shrink Tube, Dual Wall, 4:1 I.D. Shrink Ratio, Black, 1.77 in (Discontinued)

  • Mfr # SCT-NO.3-E3-0-45MM
  • Zoro # G100962717
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCT-NO.3-E3-0-45MM
Zoro #
G100962717
UPC #
-
Country of Origin
Czechia

Dimensions

Length
1.77 in
Recovered Wall Thickness (Tolerance)
1.52 mm[.09 in]

Details

Item
Heat Shrink Tube
Shrink Ratio
4:1
Wall Type
Dual Wall
Shrink Tubing I.D. After Shrinking
0.098 in
Material
Irradiated Modified Polyolefin
Color
Black
Temp. Range
-40° to 150°C
Min. Shrink Temp.
110°C
Shrink Tubing I.D. Before Shrinking
0.455 in
Voltage (Max)
.6 kV
Flammability
Flame-Retardant
Series
Raychem SCT
Fluid Type
ASTM #3 Oil,ASTM Fuel C,Diesel Fuel,Water
Flexibility
Semi-Rigid
Resistant To
Abrasion,Fluids,Mechanical Damage,Strain,Vibration

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.