Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem SEB-C SEB-C

SEB-C (Discontinued)

  • Mfr # SEB-C
  • Zoro # G300963385
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEB-C
Zoro #
G300963385
UPC #
-
Country of Origin
Mexico

Dimensions

Length
76.2 mm[3 in]
Width
12.7 mm[.5 in]

Details

Color
Black
Material
Modified Elastomer
Series
Raychem SEB
Product Type
Bushing
Molded Part Type
Accessories
Pliancy
Flexible

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.