Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Ring Terminal, M6 Stud Size, 9 AWG, Heat Shrink Insulated, Blue, Clear 793629-000

Ring Terminal, M6 Stud Size, 9 AWG, Heat Shrink Insulated, Blue, Clear (Discontinued)

  • Mfr # 793629-000
  • Zoro # G100960393
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
793629-000
Zoro #
G100960393
UPC #
-
Country of Origin
Mexico

Dimensions

Maximum Wire Size
9 AWG
Stud Size
M6
Overall Length
1.752 in
Wire Insulation Diameter (Max)
.256 in
Barrel Inside Diameter
.393 in
Stud Diameter
.255 in

Details

Item
Ring Terminal
Insulation Color
Blue, Clear
Insulation Coverage
None
Insulation Type
Heat Shrink
Minimum Operating Temperature
-55 Degrees C
Number of Ports
1
Maximum Operating Temperature
150 Degrees C
Barrel Style
Standard
Terminal Angle
Straight
Wire/Cable Type
Regular Wire
Barrel Color
Clear
Discrete Wire Type
Stranded
Support Style
Insulation Support
Barrel Type
Closed Barrel
Number of Holes
1
Sealable
No
Plating Material
Tin, Copper
Heavy Duty
No
Shape Code
RING-088
Wire Insulation Support
With
Terminal Orientation
Straight
Current Rating
33 A

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.