Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink End Cap, 0.39in ID, Black, 1in, PK50 ESC-1/A (B50)

Shrink End Cap, 0.39in ID, Black, 1in, PK50 (Discontinued)

  • Mfr # ESC-1/A (B50)
  • Zoro # G9247725
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC-1/A (B50)
Zoro #
G9247725
UPC #
-
Country of Origin
India

Dimensions

Shrink Tubing Length
1 in
Use Shrink Tubing With Wire Size
8 to 2 AWG
Shrink Tubing Wall Thickness After Shrinking
0.09 in
Use With Wire Size
12 AWG to 8 AWG
Wall Thickness After Shrinking
0.09 in
Length
1 in
Length (Straight Wireway)
1 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.39 in
I.D. After Shrinking
0.15 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink End Cap
Flame Retardant
No
Shrink Tubing Wall Type
Heavy Wall
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2.5:1
Standards
ANSI C119.1
Min. Shrink Temp.
203 Degrees F
Features
Meet/Exceed Industrial and Military Standards
Max. Voltage
1,000 V
Item
Single Wall End Cap
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.39 in
Tubing Wall Type
Heavy Wall
Adhesive Lined
No
Application
General
Dielectric Strength
1,000 V
Max. Temp. Rating
275 Degrees F
Material
Polyolefin
Shrink Tubing Properties
Solvent Resistant
Min. Temp. Rating
-67 Degrees F

Description

Single Wall End Cap, I.D. Before Shrinking 0.39 in, I.D. After Shrinking 0.15 in, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2.5:1, Length 1 in, Heavy Wall, Use With Wire Size 12 AWG to 8 AWG, Wall Thickness After Shrinking 0.09 in, Material Polyolefin, Shrink Tubing Properties Solvent Resistant, Flame Retardant No, Color Black, Adhesive Lined No, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 203 Degrees F, Features Meet/Exceed Industrial and Military Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.