Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Shrink End Cap, 0.79in ID, Black, 2in, PK50 ESC-2/A (B50)

Shrink End Cap, 0.79in ID, Black, 2in, PK50 (Discontinued)

  • Mfr # ESC-2/A (B50)
  • Zoro # G9247734
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESC-2/A (B50)
Zoro #
G9247734
UPC #
-
Country of Origin
India

Dimensions

Shrink Tubing Length
2 in
Use Shrink Tubing With Wire Size
6 to 3/0 AWG
Shrink Tubing Wall Thickness After Shrinking
0.09 in
Use With Wire Size
6 AWG to 3/0 AWG
Length
2 in
Wall Thickness After Shrinking
0.09 in
Length (Straight Wireway)
2 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.79 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.3 in
Shrink Tubing Type
Heat Shrink End Cap
Shrink Tubing Wall Type
Heavy Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2.5:1
Item
Single Wall End Cap
Features
Meet/Exceed Industrial and Military Standards
Max. Voltage
1,000 V
Standards
ANSI C119.1
Min. Shrink Temp.
203 Degrees F
Temp. Range
-67 Degrees to 275 Degrees F
I.D. Before Shrinking
0.79 in
Adhesive Lined
No
Tubing Wall Type
Heavy Wall
Min. Temp. Rating
-67 Degrees F
Dielectric Strength
1,000 V
Shrink Tubing Properties
Solvent Resistant
Application
General
Material
Polyolefin
Max. Temp. Rating
275 Degrees F

Description

Single Wall End Cap, I.D. Before Shrinking 0.79 in, I.D. After Shrinking 0.3 in, Temp. Range -67 Degrees to 275 Degrees F, Shrink Ratio 2.5:1, Length 2 in, Heavy Wall, Use With Wire Size 6 AWG to 3/0 AWG, Wall Thickness After Shrinking 0.09 in, Material Polyolefin, Shrink Tubing Properties Solvent Resistant, Flame Retardant No, Color Black, Adhesive Lined No, Application General, Dielectric Strength 1,000 V, Min. Shrink Temp. 203 Degrees F, Features Meet/Exceed Industrial and Military Standards

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.