This item is Discontinued.

Raychem Shrink Tubing, 0.046in ID, Yellow, 4ft, PK25 CPGI-RNF-100-3/64-YO-STK

Shrink Tubing, 0.046in ID, Yellow, 4ft, PK25 (Discontinued)

  • Mfr # CPGI-RNF-100-3/64-YO-STK
  • Zoro # G5331986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-RNF-100-3/64-YO-STK
Zoro #
G5331986
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
32 to 30 AWG
Shrink Tubing Wall Thickness After Shrinking
0.016 in
Use With Wire Size
32 AWG to 30 AWG
Length
4 ft
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
4 ft

Details

Color
Yellow
Shrink Tubing I.D. Before Shrinking
0.046 in
I.D. After Shrinking
0.02 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
Yes
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Max. Voltage
600 V
Features
Flame Retardant, Flexible
Item
Heat Shrink Tubing
Min. Shrink Temp.
203 Degrees F
Shrink Tube Material Type
Flexible
Standards
AMS-DTL-23053/5, CSA LR31929, UL E35586
I.D. Before Shrinking
0.05 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Dielectric Strength
600 V
Package Style
Individual Pieces
Max. Temp. Rating
275 Degrees F
Material
Polyolefin
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Min. Temp. Rating
-67 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 32 AWG to 30 AWG, I.D. Before Shrinking 0.05 in, I.D. After Shrinking 0.02 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Yellow, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.