This item is Discontinued.

Raychem Heat Shrink Tubing, 2:1 Shrink Ratio, 0.063 in, Black, 25 ft CPGI-RNF-100-1/16-BK-25

Heat Shrink Tubing, 2:1 Shrink Ratio, 0.063 in, Black, 25 ft (Discontinued)

  • Mfr # CPGI-RNF-100-1/16-BK-25
  • Zoro # G5348585
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/16-BK-25
Zoro #
G5348585
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Shrink Tubing Wall Thickness After Shrinking
0.017 in
Use With Wire Size
30 AWG to 28 AWG
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
25 ft

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.063 in
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
203 Degrees F
Shrink Tubing Material
Polyolefin
Max. Voltage
600 V
Standards
RoHS 2011/65/EU
Features
Flame Retardant, Flexible
Flame Retardant
Yes
Shrink Tubing Adhesive Lined
No
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Max. Temp. Rating
275 Degrees F
Package Style
Cut to Length
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 30 AWG to 28 AWG, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.