Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Raychem Shrink Tubing, 0.063in ID, Clear, 3000ft CPGI-RNF-100-1/16-CL-3K

Shrink Tubing, 0.063in ID, Clear, 3000ft (Discontinued)

  • Mfr # CPGI-RNF-100-1/16-CL-3K
  • Zoro # G5331846
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/16-CL-3K
Zoro #
G5331846
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
2,953 ft
Use Shrink Tubing With Wire Size
30 to 28 AWG
Shrink Tubing Wall Thickness After Shrinking
0.017 in
Use With Wire Size
30 AWG to 28 AWG
Length
2,953 ft
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
2,953 ft

Details

Color
Clear
Shrink Tubing I.D. Before Shrinking
0.063 in
I.D. After Shrinking
0.03 in
Shrink Tubing Material
Polyolefin
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Features
Flame Retardant, Flexible
Item
Heat Shrink Tubing
Standards
RoHS 2011/65/EU
Shrink Tube Material Type
Flexible
Max. Voltage
600 V
I.D. Before Shrinking
0.06 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Package Style
Cut to Length
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Dielectric Strength
600 V
Material
Polyolefin
Max. Temp. Rating
275 Degrees F
Min. Temp. Rating
-67 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 30 AWG to 28 AWG, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 2,953 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Clear, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.