This item is Discontinued.

Raychem Shrink Tubing, 0.063in ID, Yellow, 4ft, PK25 CPGI-RNF-100-1/16-YO-STK

Shrink Tubing, 0.063in ID, Yellow, 4ft, PK25 (Discontinued)

  • Mfr # CPGI-RNF-100-1/16-YO-STK
  • Zoro # G5331907
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-1/16-YO-STK
Zoro #
G5331907
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
30 to 28 AWG
Shrink Tubing Wall Thickness After Shrinking
0.017 in
Use With Wire Size
30 AWG to 28 AWG
Length
4 ft
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
4 ft

Details

Color
Yellow
Shrink Tubing I.D. Before Shrinking
0.063 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.03 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Shrink Tube Material Type
Flexible
Max. Voltage
600 V
Standards
RoHS 2011/65/EU
Item
Heat Shrink Tubing
Features
Flame Retardant, Flexible
Min. Shrink Temp.
203 Degrees F
I.D. Before Shrinking
0.06 in
Temp. Range
-67 Degrees to 275 Degrees F
Tubing Wall Type
Thin Wall
Adhesive Lined
No
Material
Polyolefin
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Max. Temp. Rating
275 Degrees F
Dielectric Strength
600 V
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 30 AWG to 28 AWG, I.D. Before Shrinking 0.06 in, I.D. After Shrinking 0.03 in, Wall Thickness After Shrinking 0.02 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Yellow, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.