Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Raychem Heat Shrink Tubing, 2:1 Shrink Ratio, 0.093 in, Red, 25 ft CPGI-RNF-100-3/32-RD-25

Heat Shrink Tubing, 2:1 Shrink Ratio, 0.093 in, Red, 25 ft (Discontinued)

  • Mfr # CPGI-RNF-100-3/32-RD-25
  • Zoro # G5348612
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPGI-RNF-100-3/32-RD-25
Zoro #
G5348612
UPC #
-
Country of Origin
United States

Dimensions

Length
25 ft
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
28 AWG to 26 AWG
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
25 ft

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.093 in
Material
Polyolefin
Color
Red
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
203 Degrees F
Features
Flame Retardant, Flexible
Shrink Tubing Adhesive Lined
No
Shrink Tubing Material
Polyolefin
Standards
AMS-DTL-23053/5, CSA LR31929, UL E35586
Flame Retardant
Yes
Max. Voltage
600 V
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
275 Degrees F
Dielectric Strength
600 V
Package Style
Cut to Length

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 28 AWG to 26 AWG, I.D. Before Shrinking 0.09 in, I.D. After Shrinking 0.05 in, Wall Thickness After Shrinking 0.02 in, Length 25 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Red, Temp. Range -67 Degrees to 275 Degrees F, Package Style Cut to Length, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.