This item is Discontinued.

Raychem Heat Shrink Tubing, 2:1 Shrink Ratio, 0.125 in, Black, 3 in, 5 PK CPGI-RNF-100-1/8-BK-3IN

Heat Shrink Tubing, 2:1 Shrink Ratio, 0.125 in, Black, 3 in, 5 PK (Discontinued)

  • Mfr # CPGI-RNF-100-1/8-BK-3IN
  • Zoro # G5332101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-RNF-100-1/8-BK-3IN
Zoro #
G5332101
UPC #
-
Country of Origin
United States

Dimensions

Length
3 in
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
16 AWG to 12 AWG
Wall Thickness After Shrinking
0.02 in
Length (Straight Wireway)
3 in

Details

Item
Heat Shrink Tubing
Shrink Ratio
2:1
Shrink Tubing I.D. Before Shrinking
0.125 in
Material
Polyolefin
Color
Black
Temp. Range
-67 Degrees to 275 Degrees F
Min. Shrink Temp.
203 Degrees F
Max. Voltage
600 V
Features
Flame Retardant, Flexible
Shrink Tubing Adhesive Lined
No
Shrink Tubing Material
Polyolefin
Flame Retardant
Yes
Standards
AMS-DTL-23053/5, CSA LR31929, UL E35586
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Min. Temp. Rating
-67 Degrees F
Package Style
Individual Pieces
Max. Temp. Rating
275 Degrees F
Dielectric Strength
600 V
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 16 AWG to 12 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.02 in, Length 3 in, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.