This item is Discontinued.

Raychem Shrink Tubing, 0.125in ID, Black, 6in, PK25 CPGI-TAT-125-1/8-BK-6IN

Shrink Tubing, 0.125in ID, Black, 6in, PK25 (Discontinued)

  • Mfr # CPGI-TAT-125-1/8-BK-6IN
  • Zoro # G6128132
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-TAT-125-1/8-BK-6IN
Zoro #
G6128132
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
6 in
Use Shrink Tubing With Wire Size
24 to 22 AWG
Shrink Tubing Wall Thickness After Shrinking
0.027 in
Use With Wire Size
24 AWG to 22 AWG
Wall Thickness After Shrinking
0.03 in
Length
6 in
Length (Straight Wireway)
6 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.125 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.06 in
Shrink Tubing Type
Heat Shrink Tubing
Shrink Tubing Wall Type
Thin Wall
Flame Retardant
No
Shrink Tubing Adhesive Lined
No
Shrink Tubing Usable Temp. Range
-67 Degrees to 230 Degrees F
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Features
Environmentally Friendly, Strain Relief
Item
Heat Shrink Tubing
Max. Voltage
600 V
Standards
UL E35586
Shrink Tube Material Type
Flexible
I.D. Before Shrinking
0.13 in
Temp. Range
-67 Degrees to 230 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Min. Temp. Rating
-67 Degrees F
Max. Temp. Rating
230 Degrees F
Material
Polyolefin
Dielectric Strength
600 V
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant No, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 24 AWG to 22 AWG, I.D. Before Shrinking 0.13 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.03 in, Length 6 in, Shrink Tubing Properties Abrasion Resistant, Color Black, Temp. Range -67 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V, Max. Temp. Rating 230 Degrees F

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.