This item is Discontinued.

Raychem Shrink Tubing, 0.187in ID, Black, 3in, PK5 CPGI-RNF-100-3/16-BK-3IN

Shrink Tubing, 0.187in ID, Black, 3in, PK5 (Discontinued)

  • Mfr # CPGI-RNF-100-3/16-BK-3IN
  • Zoro # G5334445
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-RNF-100-3/16-BK-3IN
Zoro #
G5334445
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
3 in
Use Shrink Tubing With Wire Size
20 to 18 AWG
Shrink Tubing Wall Thickness After Shrinking
0.02 in
Use With Wire Size
20 AWG to 18 AWG
Wall Thickness After Shrinking
0.02 in
Length
3 in
Length (Straight Wireway)
3 in

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.187 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.09 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
Yes
Shrink Tubing Wall Type
Thin Wall
Shrink Tubing Usable Temp. Range
-67 Degrees to 275 Degrees F
Shrink Tubing Adhesive Lined
No
Shrink Ratio
2:1
Min. Shrink Temp.
203 Degrees F
Features
Flame Retardant, Flexible
Standards
AMS-DTL-23053/5, CSA LR31929, UL E35586
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Item
Heat Shrink Tubing
I.D. Before Shrinking
0.19 in
Temp. Range
-67 Degrees to 275 Degrees F
Adhesive Lined
No
Tubing Wall Type
Thin Wall
Material
Polyolefin
Max. Temp. Rating
275 Degrees F
Dielectric Strength
600 V
Package Style
Individual Pieces
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Min. Temp. Rating
-67 Degrees F

Description

Heat Shrink Tubing, Thin Wall, Material Polyolefin, Flexible, Flame Retardant Yes, Adhesive Lined No, Shrink Ratio 2:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.09 in, Wall Thickness After Shrinking 0.02 in, Length 3 in, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -67 Degrees to 275 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 203 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.