This item is Discontinued.

Raychem Shrink Tubing, 0.187in ID, Black, 4ft, PK25 CPGI-DWP-125-3/16-BK-STK

Shrink Tubing, 0.187in ID, Black, 4ft, PK25 (Discontinued)

  • Mfr # CPGI-DWP-125-3/16-BK-STK
  • Zoro # G8678467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CPGI-DWP-125-3/16-BK-STK
Zoro #
G8678467
UPC #
-
Country of Origin
United States

Dimensions

Shrink Tubing Length
4 ft
Use Shrink Tubing With Wire Size
20 to 18 AWG
Shrink Tubing Wall Thickness After Shrinking
0.055 in
Use With Wire Size
20 AWG to 18 AWG
Length
4 ft
Wall Thickness After Shrinking
0.06 in
Length (Straight Wireway)
4 ft

Details

Color
Black
Shrink Tubing I.D. Before Shrinking
0.187 in
Shrink Tubing Material
Polyolefin
I.D. After Shrinking
0.06 in
Shrink Tubing Type
Heat Shrink Tubing
Flame Retardant
No
Shrink Tubing Wall Type
Medium Wall
Shrink Tubing Adhesive Lined
Yes
Shrink Tubing Usable Temp. Range
-40 Degrees to 230 Degrees F
Shrink Ratio
3:1
Min. Shrink Temp.
176 Degrees F
Standards
CSA Approved, UL Listed
Item
Heat Shrink Tubing
Max. Voltage
600 V
Shrink Tube Material Type
Flexible
Features
Environmentally Seals and Protects a Wide Variety of Electrical Applications
I.D. Before Shrinking
0.19 in
Temp. Range
-40 Degrees to 230 Degrees F
Adhesive Lined
Yes
Tubing Wall Type
Medium Wall
Shrink Tubing Properties
Abrasion Resistant, Solvent Resistant
Package Style
Individual Pieces
Min. Temp. Rating
-40 Degrees F
Dielectric Strength
600 V
Max. Temp. Rating
230 Degrees F
Material
Polyolefin with Adhesive

Description

Heat Shrink Tubing, Medium Wall, Material Polyolefin with Adhesive, Flexible, Flame Retardant No, Adhesive Lined Yes, Shrink Ratio 3:1, Use With Wire Size 20 AWG to 18 AWG, I.D. Before Shrinking 0.19 in, I.D. After Shrinking 0.06 in, Wall Thickness After Shrinking 0.06 in, Length 4 ft, Shrink Tubing Properties Abrasion Resistant, Solvent Resistant, Color Black, Temp. Range -40 Degrees to 230 Degrees F, Package Style Individual Pieces, Min. Shrink Temp. 176 Degrees F, Dielectric Strength 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.